Shop All Supply Valve Outlet Boxes
Oatey
Outlet Box, Washing Machine, PEX 1960
Mfr # 38473
Zoro # G8066204
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection PEX 1960
- Drain Location Adjustable
- Valve Connection 1/4 in Turn
- Box Height 13.5 in
- Box Width 10 in
Product Information
- Brand Oatey
- MFR # 38473
- Zoro # G8066204
- UPC # 038753384733
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 13.5 in |
Box Width | 10 in |
Box Depth | 4 in |
Details
Item | Outlet Box |
Inlet Connection | PEX 1960 |
Drain Location | Adjustable |
Valve Connection | 1/4 in Turn |
Type | Washing Machine |
Material of Construction | Polystyrene/Low Lead Alloy |
Description
Outlet Box, Washing Machine, Inlet Connection PEX 1960, Box Width 10 in., Box Height 13.50 in., Box Depth 4 in., Drain Location Adjustable, Valve Connection PEX 1960, Material of Construction Polystyrene/Low Lead Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Valve Body Assembly, .5 gpm, Hot and Cold (2590-204-001)
- HONEYWELL At140B1016 40Va Foot Mounted (AT140B1016)
- DELTA Universal Shwring Comp H2Okinetic 3S Slide Bar Hand Shower MB (51799-BL)
- RHEEM Gen V Proterra Hybrid 80 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH80 T2 RH375-SO)
- OATEY Fire Rated, Wmob Plain (38494)
- OATEY Ice Maker Box, Square, 1/4, Turn, F1960 (39161)
- OATEY Outlet Box, Turn Machine, Centro, 1/4 (38104)
- OATEY Valve, Single Lever, Copper (38826)
- OATEY Outlet Box, Washing Machine, CPVC Solvent (38479)
- OATEY Fire, Wash Machin, OB, Sl F1807 Pex, Ham Arr (38484)
- OATEY Fire Rated, Imob Plain (38495)
- Oatey Supply Lines