Shop All Supply Valve Outlet Boxes
Oatey
Outlet Box, Washing Machine, CPVC Solvent
Mfr # 38471
Zoro # G8230957
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CPVC Solvent
- Drain Location Adjustable
- Valve Connection 1/4 in Turn
- Box Height 13.5 in
- Box Width 10 in
Product Information
- Brand Oatey
- MFR # 38471
- Zoro # G8230957
- UPC # 038753384719
- Country of Origin Taiwan, Province of China
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 13.5 in |
Box Width | 10 in |
Box Depth | 4 in |
Details
Item | Outlet Box |
Inlet Connection | CPVC Solvent |
Drain Location | Adjustable |
Valve Connection | 1/4 in Turn |
Material of Construction | Polystyrene/Low Lead Alloy |
Type | Washing Machine |
Description
Outlet Box, Washing Machine, Inlet Connection CPVC Solvent, Box Width 10 in., Box Height 13.50 in., Box Depth 4 in., Drain Location Adjustable, Valve Connection CPVC Solvent, Material of Construction Polystyrene/Low Lead Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Polished Chrome, Water Closet Regal 111 Xl Yo Flush Valve (3980012)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 3/4 in. (520-T-B)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- KOHLER Aerator Kit (1231736-CP)
- OATEY Washing Machine Valve, 3/4 in., Copper, Red (38870)
- OATEY Icemaker Outlet Cpvc 1/4 Turn (39133)
- OATEY Outlet Box, Ice Maker, Copper Sweat (39134)
- OATEY Metal 1/4, Copper Standard, Gromts Hammer (38995)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- OATEY Fire, Wash Machin, OB, Sl F1807 Pex, Ham Arr (38484)
- Oatey Supply Valve Outlet Boxes