Shop All Pipe Test Plugs
Oatey
Muni Ball Plug 8"-10" with 2" Bypass
Mfr # 265078
Zoro # G702751429
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oatey
- MFR # 265078
- Zoro # G702751429
- UPC # 675115265073
- Country of Origin United States
- Category Pipe Test Plugs
Details
Item | Muni Ball Plug 8"-10" with 2" Bypass |
Description
Muni Ball Plug 8 In.-10 In. with 2 In. Bypass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- DRINKPOD Touchless Elite 6 Black Water Cooler (DP6-B-TL)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKD1)
- OATEY Test Plug Plast 1-1/2 in. (33400)
- OATEY Test Cap (33460)
- OATEY Iron Flange, Test Cap, 165Ci4Tc (42256)
- OATEY Test Plug Plastic 3In (33402)
- OATEY Cherne(R) Air-Loc Plug 12"-18 (217188)
- OATEY Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT (41394)
- HOLO-KROME HOLO-KROME 1/4 BRASS 7/8 PTF PRESSURE PLUG 100/BOX (11104)
- Oatey Pipe Test Plugs