Shop All Fluxes
Oatey
Lead Free Flux, Paste, Lead Free, 8 oz.
Mfr # 30372
Zoro # G3787336
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lead Free
- Material Paste
- Working Range (Deg. F) 400 Degrees to 700 Degrees
- Container Type Can
- Application Plumbing, Potable Water
Product Information
Dimensions
Container Size | 8 oz |
Details
Item | Lead Free Flux |
Type | Lead Free |
Material | Paste |
Working Range (Deg. F) | 400 Degrees to 700 Degrees |
Container Type | Can |
Application | Plumbing, Potable Water |
Standards | NSF 61 |
For Solder Type | Lead Free |
Maximum Active Temperature | 464 Degrees F |
Clean Up Type | Flux Remover |
For Material Type | Brass, Copper, Galvanized Iron, Tin or Copper-Coated Metals, Zinc |
Features | Good for Large Diameter Copper Piping, Petroleum Base Provides Cleaning Effectiveness, Will Not Turn Copper Piping Green |
Flux Type | Tinning |
Lead Content | Lead-Free |
Container Capacity | 0.8 oz |
Form | Paste |
Flux Series | No. 95 |
Description
Lead Free Flux, Container Capacity 0.8 oz, Container Type Can, Form Paste, Maximum Active Temperature 464 Degrees F, Flux Series No. 95, Flux Type Tinning, For Material Type Brass, Copper, Galvanized Iron, Tin or Copper-Coated Metals, Zinc, For Solder Type Lead Free, Standards NSF 61, Application Plumbing, Potable Water, Clean Up Type Flux Remover, Features Good for Large Diameter Copper Piping, Petroleum Base Provides Cleaning Effectiveness, Will Not Turn Copper Piping Green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder, Kit (A-PTGK-SDCL-K)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 3 lb., Ceramic Coated (D-600C)
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 (11401344)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. (30374)
- OATEY H-20 Series Water Soluble Flux, 16 oz, Paste, Light Yellow (30133)
- OATEY ACID FLUX BRUSH 1/2"" 3PK (30710)
- OATEY Tinning Flux 1.7Oz W/Brush Lf (30373)
- OATEY Paste Flux, Paste, Petroleum, 4 oz. (30013)
- OATEY Paste Flux, Solder, Jar, 16 oz. (30041)
- RECTORSEAL Soldering Flux, Lead Free, 1.7 oz. (14003)
- Oatey Fluxes