Shop All Pipe Cements & Primers
Oatey
Industrial Clear Primer, 32 oz.
Mfr # 30774
Zoro # G2103145
original price:
$53.02
5% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 32 oz
- Color Clear
- For Use With CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
- Standards ASTM D2846, ASTM F493, NSF, UPC
Product Information
- Brand Oatey
- MFR # 30774
- Zoro # G2103145
- UPC # 038753307749
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 oz |
Details
Type | PVC and CPVC |
Color | Clear |
For Use With | CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe |
Item | Primer |
Standards | ASTM D2846, ASTM F493, NSF, UPC |
Cured Color | Clear |
Minimum Performance Temperature | 200 Degrees F |
Series | Industrial Grade |
For Use on Adhesive Type | Pipe |
Container Type | Can |
Product Type | Primer |
Description
Primer, Container Size 32 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Primer, Series Industrial Grade, Standards ASTM D2846, ASTM F493, NSF, UPC, Minimum Performance Temperature 200 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Adhesive, SB-10 Series, Sand, 10 oz, Cartridge (SB-10 T)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (GPH110GF)
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White, 12PK (KR401WHACS-12)
- OATEY Clear Cement For PVC, All Weather, 32 oz. (31133)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- OATEY PVC Cement, Regular Clear, 32oz (31928)
- OATEY PVC Primer, Purple, 32 oz. (30758)
- OATEY Primer, Low VOC, 16 oz., Purple (30757)
- EZ WELD Pipe Cement, 16 fl oz, Clear (EZ30503N)
- Oatey Pipe Sealants