Shop All Contact Cement
Oatey
CPVC INDUSTRIAL CEMENT, 32 OZ, TRANSLUCENT LIQUID, ORANGE
Mfr # 30332
Zoro # G108192062
product price: $51.99
/ea
Sold in multiples of 12 for $623.88
$623.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Product Information
- Brand Oatey
- MFR # 30332
- Zoro # G108192062
- UPC # 38753303321
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Description
pOatey , Solvent, 490 gL VOC, 14 to 23 deg F Flash, Composition Tetrahydrofuran, Chloroethene, Homopolymer, Chlorinated, DomesticppOatey Heavy Duty Orange CPVC Cement is specially formulated for use on PVC and CPVC piping systems requiring chemical resistance to caustics, including hypochlorite, mineral acids and aqueous salt solutionsp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Low Luster Black Asphalt Roof Sealant 10.1 oz (7079818268)
- DICOR Dicor 501LSG-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Gray (501LSG-1)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- LOCTITE Epoxy Adhesive, E-05CL Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (237099)
- OATEY Clear Cement For PVC 8 oz (31013V)
- OATEY PVC Cement, Regular, Clear 16 oz (31014V)
- OATEY Harvey Clear Cement For PVC 16 oz (018120V-12)
- OATEY Harvey Clear/Purple Primer and Cement For PVC 8 oz (019550V)
- OATEY Gray Cement For PVC 16 oz (31095V)
- OATEY Clear Cement For PVC 1 gal (31016V)
- BUILDERS EDGE 3SMU811TW4 Mounting Block, 14-1/4 in L, 11-9/16 in W, Fiber Cement, White (3SMU811P4)
- Oatey Contact Cement