Shop All Drain Components
Oatey
Cover Plate, 8", Round, Stainless Steel
Mfr # 42784
Zoro # G1241961
Sold in multiples of 12 for $201.00
$201.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Gauge 22 ga
- Color Silver
- Includes Screws
- Size 8"
Product Information
- Brand Oatey
- MFR # 42784
- Zoro # G1241961
- UPC # 038753427843
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 8" |
Overall Diameter | 8 in |
Details
Item | Cover Plate |
Material of Construction | Stainless Steel |
Gauge | 22 ga |
Color | Silver |
Includes | Screws |
Material | Stainless Steel |
Product Type | Cover |
Shape | Round |
Installation Type | Screw-In |
Description
Cover, Product Type Cover, Overall Diameter 8 in, Material Stainless Steel, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Slide Bar Hand Shower (51799-PR)
- KEENEY MFG TruDrain 1-1/4" Open Grid Bathroom Sink Drain without Overflow, Chrome (5680CTNOK)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F12)
- ZORO SELECT 3/8" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1881-030)
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate (80020)
- OATEY Quadtro, 1/4 Copper, Std Retail (38529)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- OATEY Bottom Alum Dom Star, 3" (42755)
- OATEY Barrel: PVC; Base: ABS, Strainer: Round, Cleanout (84129)
- OATEY 34 Sch40 PVC PTrap (42757)
- NDS 18 in. Black Square Polyolefin Drain Grate (1811)
- Oatey Drain Components