Shop All Toilet Repair Parts
Oatey
Closet Flange, Toilet, PVC Plastic, White
Mfr # 43519
Zoro # G6174944
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC Plastic
- Type Closet Flange Spacers
- Size 1/4"
- Color White
Product Information
- Brand Oatey
- MFR # 43519
- Zoro # G6174944
- UPC # 038753435190
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/4" |
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | Universal Fit |
Material | PVC Plastic |
Type | Closet Flange Spacers |
Color | White |
Material of Construction | PVC Plastic |
Color/Finish | Bronze |
Finish | Bronze |
For Use With | Most Toilets |
Includes | Flange |
Sub-Category | Flange |
Item | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- MILL ROSE PIPE THREAD SEAL 4OZ BLU (76009)
- SLOAN Sensor Module, For 4FB34 (ETF-542-A)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- OATEY Closet FlangeToilet, Stainless Steel (42778)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- OATEY Closet Flange Pvc 3X4 (43495)
- OATEY Closet Spud 2x1-1/ (4026)
- OATEY Toilet Flange, Floor, Without Test Cap (43525)
- FLUIDMASTER Performax Toil Rep Kit (400ARHRFCS)
- Oatey Toilet Repair Parts