Shop All Pipe Cements & Primers
Oatey
Cement, Low VOC, 16 oz., Clear
Mfr # 31132
Zoro # G5363556
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied All-Weather, PVC
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, BAAQMD Method 40
Product Information
- Brand Oatey
- MFR # 31132
- Zoro # G5363556
- UPC # 038753311326
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Bodied All-Weather, PVC |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Standards | ASTM D2564, BAAQMD Method 40 |
Item | Pipe Cement |
Working Time | 2 min |
Maximum Viscosity | 500 cps |
Minimum Operating Temperature | -15 Degrees F |
Series | All Weather |
Minimum Viscosity | 0 cps |
Full Cure Time | 4 min |
For Material Type | PVC |
Maximum Operating Temperature | 110 Degrees F |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Container Type | Brush-Top Can |
Description
Pipe Cement, For Material Type PVC, Series All Weather, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 4 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle (60950)
- 3M Double Coated Tape, Polyethylene, PK36 (9579)
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, No. 7, Black, Paste (17432)
- NASHUA Duct Tape, Red, 1 7/8 in x 60 yd, 8.5 mil (850UV)
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- OATEY Black Cement, ABS, Medium, 32 oz. (30902)
- OATEY Handy Pack Clear/Black Cement and Cleaner For ABS , 2PK (30252)
- OATEY CementPVC, Blue, 16 oz., Low VOC (30893)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (30893V)
- OATEY PVC Primer, Purple, 128 oz. (30759)
- Oatey Pipe Cements & Primers