Shop All Pipe Cements & Primers
Oatey
Cement, CPVC, Orange, 16 oz., Low VOC
Mfr # 31130
Zoro # G8529893
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC, Medium Bodied
- Size (Oz.) 16 oz
- Color Orange
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM F493, BAAQMD Method 40, D2846, SCAQMD 1168/316A
Product Information
- Brand Oatey
- MFR # 31130
- Zoro # G8529893
- UPC # 038753311302
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 16 fl oz |
Details
Type | CPVC, Medium Bodied |
Color | Orange |
For Use With | CPVC Fittings, CPVC Pipe |
Standards | ASTM F493, BAAQMD Method 40, D2846, SCAQMD 1168/316A |
Item | Pipe Cement |
Maximum Viscosity | 500 cps |
For Material Type | CPVC |
Maximum Operating Temperature | 110 Degrees F |
Full Cure Time | 5 min |
Series | Medium |
Working Time | 2 min |
Minimum Viscosity | 0 cps |
Container Type | Brush-Top Can |
Minimum Operating Temperature | 40 Degrees F |
Description
Pipe Cement, For Material Type CPVC, Series Medium, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Orange, Standards ASTM F493, BAAQMD Method 40, D2846, SCAQMD 1168/316A, Full Cure Time 5 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, Off-White, Paste (22151)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- 3M Cylinder Adhesive 9501 Spray Tip (9501)
- SCOTCH Painter's Tape, Multi Surface, 1.88"x60 Yds, 3/PK, Blue PK (MMM209048EP3)
- OATEY Cement, ABS, Black, 1 gal. (30915)
- OATEY All Purpose Cement, Clear, M, gal. (30848)
- OATEY Cement Abs 4Oz (30999)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (30863V)
- OATEY FlowGuard Gold CPVC Cement, 16 oz, Low VOC (31912)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- WELD-ON P-70 Purple Primer PVC/CPVC Pint (13995)
- Oatey Pipe Sealants