Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 8 fl oz, Gray
Mfr # 31094V
Zoro # G109252932
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Maximum Viscosity 2,500 cps
- For Material Type PVC
- Container Size 8 fl oz
Product Information
- Brand Oatey
- MFR # 31094V
- Zoro # G109252932
- UPC # 038753039169
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 12 in |
Details
Color | Gray |
Item | Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Maximum Viscosity | 2,500 cps |
For Material Type | PVC |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Minimum Viscosity | 1,200 cps |
Series | Heavy Duty |
Container Type | Brush-Top Can |
Working Time | 15 min |
Full Cure Time | 2 hr |
Description
Cement, For Material Type PVC, Series Heavy Duty, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 12 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (1205)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 29 oz (377)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-0.5" X 60YD)
- OATEY Cement, Low VOC, 16 oz., Clear (30876)
- OATEY CPVC Cement, 32 oz., Orange (31131)
- OATEY Cement, Brush-Top Can, 32 fl oz, Blue (32163V)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (31014V)
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC (32167)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (30893V)
- Oatey Pipe Sealants