Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 16 fl oz, Clear
Mfr # 30876V
Zoro # G509252945
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Maximum Viscosity 2,500 cps
- For Material Type PVC
- Minimum Viscosity 1,200 cps
Product Information
- Brand Oatey
- MFR # 30876V
- Zoro # G509252945
- UPC # 038753039411
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 18 in |
Container Size | 16 fl oz |
Details
Color | Clear |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Item | Cement |
Maximum Viscosity | 2,500 cps |
For Material Type | PVC |
Minimum Viscosity | 1,200 cps |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Temperature | 110 Degrees F |
Full Cure Time | 2 hr |
Series | Heavy Duty |
Working Time | 15 min |
Container Type | Brush-Top Can |
Description
Cement, For Material Type PVC, Series Heavy Duty, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 18 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRPROSEALT)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- LEXEL Sashco White Elastomeric Sealant 5 oz (13033)
- OATEY Clear All Weather Cement For PVC 8 oz (311372)
- OATEY 4 Oz. Purple Pipe and Fitting Primer for PVC/CPVC (30755)
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- OATEY PVC Cement, Blue, 4 oz. (30890)
- OATEY CementPVC, Blue, 16 oz., Low VOC (30893)
- OATEY PVC Cement, Regular Clear, 32oz (31928)
- OATEY Blue Lava Hot PVC Cement, 16 oz., Low VOC (32162)
- Oatey Pipe Sealants