Shop All Bell Traps and Drains
Oatey
Cast Nickel Square, 6", w/Sq Strainer
Mfr # 82250
Zoro # G2777728
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel
- Type Square
- Grid Material Nickel
- Height (In.) 6"
Product Information
- Brand Oatey
- MFR # 82250
- Zoro # G2777728
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 6" |
Details
Material of Construction | Nickel |
Type | Square |
Grid Material | Nickel |
Item | Strainer |
Description
Cast Nickel Square,6 In.,w/Sq Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114090)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- BANJO 3In Viton Coupling Gasket (300GV)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Drain (72043)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72237)
- OATEY 3" or 4" Pipe Dia. PVC Drain (76023)
- OATEY Plastic, Nickel Strainer (72050)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- Oatey Bell Traps and Drains