Shop All Drain Components
Oatey
Bottom Alum Dom Star, 3"
Mfr # 42755
Zoro # G7712385
original price:
$27.66
28% off
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Size 3"
- Color Black
- Overall Diameter 3 in
- Ligature Resistant No
Product Information
- Brand Oatey
- MFR # 42755
- Zoro # G7712385
- UPC # 038753427553
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 3" |
Overall Diameter | 3 in |
Details
Item | Reversible Dome Strainer |
Material of Construction | Aluminum |
Color | Black |
Ligature Resistant | No |
Material | Aluminum |
Product Type | Dome Strainer |
Shape | Round |
Description
Dome Strainer, Overall Diameter 3 in, Shape Round, Product Type Dome Strainer, Material Aluminum, Color Black, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- ZORO SELECT 3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP5)
- OATEY PEX Water Supply Tubes, 36" (34314)
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate (80020)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY Sure-Vent, 1.5-2", ABS, 20 Dfu (39018)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- PLUMB PAKRPORATION 112x6 CHR Tail Piece (111K)
- Oatey Drain Components