Shop All Pipe Cements & Primers
Oatey
All Purpose Cement, Clear, M, gal.
Mfr # 30848
Zoro # G0650951
Sold in multiples of 6 for $550.14
Free Shipping & Returns
$550.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D-2235, ASTM D-2564, ASTM F-493, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified
- For Application Type For Drain, Waste, and Vent Pipe, Potable Water
- Container Size 1 gal
- Full Cure Time 6 min
Product Information
- Brand Oatey
- MFR # 30848
- Zoro # G0650951
- UPC # 038753308487
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Container Size | 1 gal |
Details
Color | Clear |
Item | Cement |
Standards | ASTM D-2235, ASTM D-2564, ASTM F-493, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Full Cure Time | 6 min |
Maximum Operating Temperature | 110 Degrees F |
Maximum Viscosity | 500 cps |
Working Time | 2 min |
Minimum Operating Temperature | 40 Degrees F |
Minimum Viscosity | 0 cps |
For Material Type | ABS, CPVC, PVC |
Container Type | Can |
Description
Cement, For Material Type ABS, CPVC, PVC, Container Size 1 gal, Container Type Can, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D-2235, ASTM D-2564, ASTM F-493, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" x 2", Clear, 40 mil, 5PK (4910)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- MINWAX Wood Filler Gldn Oak 6Oz (448510000)
- SHURTAPE Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray (PC006)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- OATEY Pipe Cleaner, Low VOC, 16 oz., Clear (30795)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (32162V)
- OATEY Clear Cement For PVC, All Weather, 32 oz. (31133)
- OATEY 4 Oz. Purple Pipe and Fitting Primer for PVC/CPVC (30755)
- OATEY Blue Lava Hot PVC Cement, 8 oz., Low VOC (32161)
- EZ WELD Pipe Cement, 1 gal, Gray (EZ30605N)
- Oatey Pipe Cements & Primers