Shop All Vent Valves
Oatey
Air Admittance Valve, 1-1/2in-2in, 20DFU
Mfr # 39016
Zoro # G0704588
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2" to 2"
- Body Material PVC
- Max. Pressure 0.01 psi
- Vent Height 2 13/16 in
Product Information
- Brand Oatey
- MFR # 39016
- Zoro # G0704588
- UPC # 038753390161
- Country of Origin United States
- Category Vent Valves
Dimensions
Inlet Size | 1 1/2" to 2" |
Vent Height | 2 13/16 in |
Details
Item | Air Admittance Valve |
Body Material | PVC |
Max. Pressure | 0.01 psi |
Description
Air Admittance Valve, Inlet Size 1 1/2 in to 2 in, Body Material PVC, Max. Pressure 0.01 psi, Vent Height 2 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #68 Auto Vent MOM (#68 Auto Vent MOM)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 75 gal., 120V AC (GN75-125)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (70735ALF-12)
- OATEY Air Admittance Valve, 3in-4in, 500 DFU (39223)
- OATEY Plain In-Line Vent, ABS (39012)
- OATEY In-Line Vent, ABS Chrome Plated (39000)
- OATEY Air Admittance Valve, 2in-3in, 160 DFU (39220)
- SIOUX CHIEF TURBOVENT W/OX BOX KIT (250-696122P)
- WATTS Air Seperator, 1-1/2 In, Iron (AS-M1- 1-1/2)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- Oatey Valves