Shop All Showerhead and Tub Accessories
Oatey
Adjustable Protector, Plastic, 60" L
Mfr # 34126
Zoro # G2765207
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction Plastic
- For Use With Bathtubs
- Length 60 in
- Ligature Resistant No
Product Information
- Brand Oatey
- MFR # 34126
- Zoro # G2765207
- UPC # 038753341262
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 60 in |
Size | 60 in |
Manufacturers Warranty Length | 1 yr |
Details
Finish | Unfinished |
Material of Construction | Plastic |
For Use With | Bathtubs |
Item | Adjustable Protector |
Ligature Resistant | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Handle | No |
Features | Protects Bath Tub During Building and Renovations. Fits Standard Tubs 14 in to 16 in Deep. Fits both Left and Right Hand Drain Tubs. High-impact, Semi-flexible Plastic for Durability. Ideal for Rectangle Drop-in, Rectangle Alcove, and One-piece Shower/Tub |
Includes Cartridge | No |
Includes Plaster Guard | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Check Stop | No |
Includes Tub Spout | No |
Includes Trim Plate | No |
Description
Adjustable Protector, Non CEC Compliant, Finish Unfinished, For Use With Bathtubs, Plastic, Oatey, 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aquasense Faucets (Z842H1-XL)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (107-324NL)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- OATEY Cpe 6x33ft., Sheet, 40 mL, Black (41584)
- OATEY Oatey PVC Shower Pan Liner 5' x 40' 40 mil Gray - Roll (41597)
- OATEY Oatey PVC Shower Pan Liner 6' x 100' 40 mil Gray - Roll (41611)
- OATEY Pre-Slope Base, Polystyrene, 40" L (41640)
- OATEY Slope Extension, Polystyrene, 20" L (41641)
- OATEY Corner Dam, PVC, 3-1/4" L, Unfinished (41602)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- Oatey Showerhead and Tub Accessories