Shop All Drain Components
Oatey
Acess Panel, White, 8"x 8"
Mfr # 34045
Zoro # G1241970
original price:
$13.49
4% off
$12.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Ligature Resistant No
- Product Type Access Panel
- Shape Square
Product Information
- Brand Oatey
- MFR # 34045
- Zoro # G1241970
- UPC # 038753340456
- Country of Origin United States
- Category Drain Components
Dimensions
Overall Height | 8 in |
Overall Width | 8 in |
Details
Item | Acess Panel,White,8"x 8" |
Color | White |
Material | Plastic |
Ligature Resistant | No |
Product Type | Access Panel |
Shape | Square |
Description
Access Panel, Overall Width 8 in, Shape Square, Product Type Access Panel, Material Plastic, Color White, Overall Height 8 in, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 36 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X36)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR250)
- CHICAGO FAUCET Transformer, EQ Faucets (EQ-003JKNF)
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall (1652-1-BP-04-M)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY 1-1/4 in. White Plastic Sink Drain J-Bend P- Trap (HDC9650BG)
- OATEY Leak Detector, All Purpose, 16 oz. (30211)
- OATEY LowProfile Shower Drain with Ring, PVC, Polished Stainless Steel, For 2 in Pipe (42263)
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- OATEY Sure Vent, 6 Dfu 1-1/2", Str PVC Adptr (39254)
- STUDOR 2 " Dia., ABS Plastic, Polystyrene, Connector: PVC, White Finish, MINI-VENT(R) (20301)
- Oatey Drain Components