Shop All Bell Traps and Drains
Oatey
4" Pipe Dia. PVC Drain
Mfr # 76014
Zoro # G2775759
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Bucket
- Pipe Dia. (In.) 4"
- Grid Material Plastic
- Connection Twist Lock
Product Information
- Brand Oatey
- MFR # 76014
- Zoro # G2775759
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Material of Construction | PVC |
Type | Bucket |
Grid Material | Plastic |
Connection | Twist Lock |
Item | Drain |
Description
PVC Com Drain 4 In.,w/Pl Grate Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER PVC pvc fitting, Socket, 6" Pipe Size (854-060)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNG01)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- LEGRIS Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- OATEY 4" Pipe Dia. PVC, Nickel Hub Drain, Type: Round with ring (72169)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Square Drain (72233)
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Roof Drain (78023)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72237)
- OATEY Plastic, Brass Strainer (72120)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (A07PBG)
- Oatey Bell Traps and Drains