Shop All Pipe Hanger Strap
Oatey
3/4-in Copper 2 Hole Tube Strap, 10PK
Mfr # 33539
Zoro # G609991614
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oatey
- MFR # 33539
- Zoro # G609991614
- UPC # 38753335391
- Country of Origin United States
- Category Pipe Hanger Strap
Description
Oatey offers a complete range of pipe support products for all your application needs. Whether it's securing supply lines, DWV pipe or supporting your work with brackets and bars, you can count on us for quality, performance and innovation. Built for quality and ease of use. Oatey Tube Straps secure copper tube size CTS copper, PEX or CPVC water lines against rigid surfaces.Use with copper, PVC, CPVC, galvanized, polybutylene and other piping systemsAllows pipe to be flush mounted to walls, joists and raftersFor use with 0.75 in. pipesComes in pack of 10Made of copper
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
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
- QUICK FITTING. END STOP 3/4 IN (LF826)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, 304SS (HT10SS)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- OATEY 0.75 in. x 10 ft. Copper Plated Steel Hanger Strap (249021)
- OATEY Pipe Hanger Straps 25'L (KHS25)
- OATEY 1/2 in. Copper Tube Strap 2 Hole, 10PK (33538)
- OATEY Hanger Strap, 50ft., Galv (33922)
- OATEY Wire Pipe Hook (33964)
- OATEY 3/4 in. x 25 ft. 28-Gauge Galvanized Hanger Strap (33530)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H (GRRDH04GA20)
- Oatey Pipe Hanger Strap