Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC Drain
Mfr # 76023
Zoro # G2775731
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Without Bucket
- Pipe Dia. (In.) 3" or 4"
- Grid Material Plastic
- Connection Twist Lock
Product Information
- Brand Oatey
- MFR # 76023
- Zoro # G2775731
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Details
Material of Construction | PVC |
Type | Without Bucket |
Grid Material | Plastic |
Connection | Twist Lock |
Item | Drain |
Description
PVC Drain 3 In.,w/Pl Grate w/o Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV5)
- JMF Nipple 1/8"Xclose Brs (48978)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Roof Drain (78023)
- OATEY Plastic, Nickel Strainer (72050)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 2" Pipe Dia. PVC Integral Drain (42724)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with ring (72167)
- OATEY 3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain, Height (In.): 6" (72117)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- Oatey Bell Traps and Drains