Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Brass Drain
Mfr # 72043
Zoro # G2772432
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Brass
- Type Round with Square Ring
- Pipe Dia. (In.) 3" or 4"
- Grid Material Brass
- Height (In.) 5"
Product Information
- Brand Oatey
- MFR # 72043
- Zoro # G2772432
- UPC # 038753720432
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 5" |
Details
Material of Construction | PVC, Brass |
Type | Round with Square Ring |
Grid Material | Brass |
Connection | Pipe |
Item | Drain |
Description
PVC,Comrl Adj Drain,3 In.,5 In.Brass,Stnr,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1-1/2 SB M CONNECT (UXL114140M)
- KOHLER Artifacts Pull-Down W/Response (29709-BV)
- HARVEY Bolwax No. 10 Wax Ring (001115-24)
- LEGEND VALVE & FITTING Legend Valve 2in S-614 PVC Check Valve - (203-238)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain (72137)
- OATEY Cast Nickel Square, 6", w/Sq Strainer (82250)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 2" Pipe Dia. Backwater Device for Integal Drain (42725)
- OATEY 3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain (72017)
- ZURN 4" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV4)
- Oatey Bell Traps and Drains