Shop All Bell Traps and Drains
Oatey
2" or 3" Pipe Dia. PVC, Stainless Steel Slab Drain, Color/Finish: Brass
Mfr # 42380
Zoro # G2772030
product price: $47.35
/ea
Sold in multiples of 6 for $284.10
$284.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round with ring
- Color/Finish Brass
- Pipe Dia. (In.) 2" or 3"
- Grid Material Stainless Steel
Product Information
- Brand Oatey
- MFR # 42380
- Zoro # G2772030
- UPC # 038753423807
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" or 3" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round with ring |
Color/Finish | Brass |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Slab Drain |
Description
Slab Drain,Brass Grate,Rd Ring PVC,2Prt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 06 08WP2)
- LEGEND VALVE 1/2 NO LEAD PRESS INLINE CHEC (105-453NL)
- AMERICAN STANDARD Tanks 400PLever-Rh-30Dx6" 4053/78 (738171-0200A)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- OATEY 3" or 4" Pipe Dia. PVC Drain (76023)
- OATEY 2" Pipe Dia. PVC, Plastic PVC Roof Drain (78012)
- OATEY 3" or 4" Pipe Dia. ABS Bell Trap Drain (43632)
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Square Drain (72233)
- OATEY 2" Pipe Dia. Backwater Device for Integal Drain (42725)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- Oatey Bell Traps and Drains