Shop All Drinking Fountains & Water Cooler Parts
Oasis
Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers
Mfr # 032135-121
Zoro # G8582761
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Fits Brand Oasis
- Material Plastic
- Size 3/8" FNPT
- Finish Black
Product Information
- Brand Oasis
- MFR # 032135-121
- Zoro # G8582761
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3/8" FNPT |
Inlet Pipe Size | 3/8 in |
Details
Item | Faucet Assembly |
Sub Category | Valves And Controls |
Fits Brand | Oasis |
Material | Plastic |
Finish | Black |
For Use With Mfr. Model Number | BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS |
For Use With | Oasis Artesian Bottle Coolers, Oasis Atlantis Pou Coolers, Oasis Water Coolers |
Sub-Category | Valves and Controls |
Faucet Operation | Self Closing |
Inlet Connection Type | NPT |
Compatible Brand or Manufacturer | Oasis |
Color | Black, Blue |
Compatible Manufacturer Part Number | 504238C, 504540C, 504558C, 504559C |
Actuation | Lever Handle |
Inlet Connection Gender | Female |
Product Type | Water Dispenser Spout |
Description
Dispensing Spout, Product Type Water Dispenser Spout, For Use With Oasis Artesian Bottle Coolers, Oasis Atlantis Pou Coolers, Oasis Water Coolers, Inlet Pipe Size 3/8 in, Compatible Manufacturer Part Number 504238C, 504540C, 504558C, 504559C, Compatible Brand or Manufacturer Oasis, Compatible Grainger Part Number 29NU04, 29NU05, 33KF09, 34TG64, Actuation Lever Handle, Color Black, Blue, Inlet Connection Gender Female, Inlet Connection Type NPT, Material Plastic, Mounting Location Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- ANVIL 1/2" Black Forged Steel Cap Class 3000 (0362085003)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brushed Nickel (38412BN)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (132135-123)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-003)
- OASIS Cartridge (029967-005)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- OASIS OASIS Faucet Assembly - Black Body with White Handle (132135-122)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-106)
- ELKAY Filter Head and Bracket Kit, 3/8" x 1/4" (0000000746)
- Oasis Drinking Fountains & Water Cooler Parts