Shop All Pneumatic Parts
This Product is Discontinued
Oasis Manufacturing
Motor and Pump Shaft Coupler (Discontinued)
Mfr # CA
Zoro # G2485966
This Product is Discontinued
Key Features
- For Use With Mfr. Model Number XD3000-12, XD3000-24, XD4000-12, XD4000-24
- Features 3-1/8 in L, 1-3/4 in dia
- Fits Brand Oasis Manufacturing
- Includes Mounting Hardware, Set Screw
- Compatible with Brand Oasis
Product Information
- Brand Oasis Manufacturing
- MFR # CA
- Zoro # G2485966
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Motor and Pump Shaft Coupler |
For Use With Mfr. Model Number | XD3000-12, XD3000-24, XD4000-12, XD4000-24 |
Features | 3-1/8 in L, 1-3/4 in dia |
Fits Brand | Oasis Manufacturing |
Includes | Mounting Hardware, Set Screw |
Compatible with Brand | Oasis |
Product Type | Motor and Pump Shaft Coupler |
Description
Motor and Pump Shaft Coupler, Series Not Applicable, Compatible with Grainger Part Number 22NW57, 22NW58, 22NW59, 22NW60, Product Type Motor and Pump Shaft Coupler, Compatible with Series Not Applicable, Compatible with Brand Oasis, Includes Mounting Hardware, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Series Hydraulic And Lube Oil Element (936878)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- DAYTON 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (2L408)
- OASIS MANUFACTURING Low Voltage Cutoff Circuit Board (OASIS-LVCB)
- OASIS MANUFACTURING Compressor Oil (SCO)
- CAMOZZI #P6520 06-02, Male Elbow Swivel, 3/8" OD X 1/8" NPT (P6520 06-02)
- SPEEDAIRE Valve Spring (TT126314G)
- DYNABRADE Open-End Wrench, 19 mm (95281)
- 3M 2P Female Connector Cable Assembly (12ft) 55123, 1/pk (55123)
- Oasis Manufacturing Pneumatic Parts