Shop All Stationary Electric Air Compressors
This Product is Discontinued
Oasis Manufacturing
Air Compressor, 2-1/5 HP, 180A, 12VDC (Discontinued)
Mfr # XDT10-4000-12
Zoro # G9211977
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 10 gal.
- HP 2.2
- Voltage 12VDC
- Tank Type Horizontal
- Max. Pressure 200 psi
Product Information
- Brand Oasis Manufacturing
- MFR # XDT10-4000-12
- Zoro # G9211977
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 10 gal. |
Overall Height | 26 in |
Overall Length | 40 in |
Tank Size - Air Compressor | 10 gal |
Overall Width | 10 in |
Air Tank Size | 10 gal |
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 2.2 hp, Free Air Flow Rate @ Maximum Pressure 8 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 10 gal, Input Voltage 12V DC, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, El (FF2032T0606S)
- DONALDSON Clamp, Bent Bolt 5 In (127 Mm) (M001865)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- PLEWS Air Coupler/Plug Kit 4Pc (13-203)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC44)
- ABAC 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2380HS)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- Oasis Manufacturing Air Compressors