Shop All Dust Collector Accessories
Oasis Machinery
20" Dia 30 Micron Dust Filter Bag (11766) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698
Mfr # OB102
Zoro # G404401998
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Oasis Machinery
- MFR # OB102
- Zoro # G404401998
- UPC # 99461772458
- Country of Origin China
- Category Dust Collector Accessories
Details
Color | White |
Description
Oasis Machinery OB102 20" Dia 30 Micron Dust Filter Bag (11766) 20" x 32" Long.This high quality Dust Collector Bag replaces Delta A04526 / A04496 & Jet 708698, 708639RC dust bags.Compatible with many models of Dust Collectors from various brands. Details are given below.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- TRUPER PICK RAILROAD HEAD 6# (ZP-6-C/32487)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- OASIS MACHINERY 20" Dia 30 Micron Dust Filter Bag (11767) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB102L)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11768) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 1 3/8" (D1900)
- JET 708699 CB-1256 Collector Bag 20in Diameter (708699-JET)
- RIDGID Filter, 3-Ply, Paper, Non-reusable (VF3500)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- Oasis Machinery Dust Collector Accessories