Shop All Water Dispensers
This Product is Discontinued
Oasis
Cold, Hot, Room Temperature Water Dispenser - Black (Discontinued)
Mfr # MIR311D-3
Zoro # G0079950
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inline / Bottle Bottle
- Dispenser Design Free-Standing
- Dispensing Temp. Cold, Hot, Room Temperature
- Dispenser Color Black
- Dispenser Bottle Size 3 gal, 5 gal
Product Information
- Brand Oasis
- MFR # MIR311D-3
- Zoro # G0079950
- UPC # 092026177637
- Country of Origin China
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | 3 gal, 5 gal |
Width (In.) | 13 in |
Manufacturers Warranty Length | 3 yr |
Depth (In.) | 13 in |
Height (In.) | 41 in |
Overall Height | 41 in |
Overall Width | 12 1/2 in |
Overall Depth | 13 1/2 in |
Manufacturer Warranty Length | 3 yr |
For Bottle Size | 3 gal, 5 gal |
Description
Bottled Water Dispenser, Bottle Loading Location Bottom Loading, For Bottle Size 3 gal, 5 gal, Housing Color Black, Housing Material Polymer, Operating Voltage 115V AC, Overall Height 41 in, Overall Width 12 1/2 in, Overall Depth 13 1/2 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Hot, Room Temperature, Water Type Still, Dispenser Type Bottled Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.