Shop All Water Dispensers
Oasis
Cold, Hot Inline Water Dispenser - White
Mfr # POUD1SHS
Zoro # G9468173
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inline / Bottle Inline
- Dispenser Design Free-Standing
- Hot Water Capacity 1.5 qt
- Dispensing Temp. Cold, Hot
- Dispenser Color White
Product Information
- Brand Oasis
- MFR # POUD1SHS
- Zoro # G9468173
- UPC # 092026160189
- Country of Origin China
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | Inline |
Height (In.) | 43 7/8 in |
Width (In.) | 13 in |
Depth (In.) | 12 13/16 in |
Overall Width | 12 3/4 in |
Overall Height | 40 1/2 in |
Overall Depth | 13 in |
Minimum Recess Mount Depth | 2 in |
Inlet Pipe Size | 1/4 in |
Manufacturer Warranty Length | 3 yr Limited Warranty |
Description
Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Housing Color White, Housing Material Polyethylene, Overall Height 40 1/2 in, Overall Width 12 3/4 in, Overall Depth 13 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cold Water Capacity 1 gal, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Dispenser Actuation Handle Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Charger 10 Amp Model 3500 (280-1936)
- AVANTI Bottom Loading Water Dispenser with UV Light, Stainless Steel (WDBMC810Q3S)
- ZOLA Zola Coconut Water 33.8 fl. oz. Bottle, PK12 (33WA-COCO)
- HARIBO Haribo Confectionery Watermelon Gummies 4.1 oz. Bags, PK12 (72333)
- OASIS Cold, Hot, Room Temperature Inline Water Dispenser - Silver (POU2LRHK)
- OASIS Cold, Hot Bottled Water Dispenser - Black (BPO1SHS)
- OASIS Aquarius Hot & Cold Countertop Point of Use Water Dispenser (POU1ACTHSK)
- OASIS Cold, Room Temperature Inline Water Dispenser - White (POUD1SK)
- OASIS Cold, Hot Bottled Water Dispenser - Silver (BTSA1SHS)
- OASIS Cold, Room Temperature Bottled Water Dispenser - Black (BPD1SK)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Hot Water Faucet and Digital Display (41-RH-300-F570-BN)
- Oasis Water Dispensers