Shop All Water Coolers
Oasis
Bottled Water Disp, Bottom Load, 5 gal
Mfr # BXM1SHS
Zoro # G510442205
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Freshield(R) Antimicrobial - Protects Against Growth of Odor Causing, Staining Micro-Organisms, LED Night Light in Front Alcove, Push Buttons, Drip Tray and Door Contain Freshield(R) Antimicrobial to Protect Surfaces from Discoloration, Odors and Degradation Caused by the Growth of Micro-Organisms and Mildew
- Hot Water Capacity 1.5 qt
- Plug Type Polarized
- Power Consumption 0.111 hp
- Bottle Loading Location Bottom Loading
Product Information
- Brand Oasis
- MFR # BXM1SHS
- Zoro # G510442205
- UPC # 092026189548
- Country of Origin China
- Category Water Coolers
Dimensions
Overall Width | 12 1/4 in |
Overall Depth | 14 1/4 in |
Overall Height | 42 3/8 in |
For Bottle Size | 5 gal |
Manufacturer Warranty Length | 3 yr |
Description
Free Standing Convertible Water Cooler, Bottle Loading Location Bottom Loading, For Bottle Size 5 gal, Housing Color Black, Housing Material Stainless Steel, Operating Voltage 115V AC, Overall Height 42 3/8 in, Overall Width 12 1/4 in, Overall Depth 14 1/4 in, Power Source Electric Corded, Cooling Capacity 0.6 gph @ 50 Degrees F, 0.9 gph @ 50 Degrees F, 1.5 gph @ 50 Degrees F, 2 gph @ 50 Degrees F, Water Temperature Types Cold, Hot, Water Type Still, Dispenser Type Bottled Water Dispenser
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 40 (0330024209)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048258)
- JONES STEPHENS Disposal Assembly, Brushed, Stainless (B03401)
- RHEEM Element, 2000W 208V (SP10867GL)
- OASIS Hot/Cold/Room Temperature POU Countertop Water Cooler (506336C)
- OASIS MaxxFill Flex Hot and Cold Water Dispenser, 12.2 x 14.2 x 42.33, Black/Stainless Steel (506815C)
- OASIS Water Cooler, Two Piece Hot Tank, Hot N'Cold, , White (POUD1SHS WHI)
- COMMERCIAL COOL Freestanding Top Loading Water Cooler with Hot and Cold Temperature Options in Black/Silver (CCDC02)
- ELKAY Elkay Space-Ette Floor Water Cooler, 3 GPH, Light Gray Granite, FD7003L1Z (FD7003L1Z)
- GLOBAL INDUSTRIAL Non-Filtered Tri-Temp Water Dispenser, Black With Stainless (670435)
- ELITE HOLDINGS GROUP Aquaverve Pacifik Model Commercial Room Temp/Cold Bottled Water Cooler - Silver W/ Black Trim (PC101B-54)
- Oasis Water Coolers