Shop All Pond & Fountain Pumps
Oase
Waterfall Pump, 1/9 HP, 120V, 15.5 ft. Head
Mfr # 57394
Zoro # G7770491
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1/9 hp
- Voltage 120V AC
- Amps 0.8 A
- GPH of Water @ 5 Ft. of Head 1,095
Product Information
- Brand Oase
- MFR # 57394
- Zoro # G7770491
- UPC # 706759573948
- Country of Origin Germany
- Category Pond & Fountain Pumps
Dimensions
Length | 12 in |
Height | 5 in |
Cord Length | 20 ft |
Cord Size | 18 |
Width | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 6 in |
Overall Height | 5 in |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Length | 12 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 3 yr |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 1/9 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 15.5 ft, Flow Rate @ 5 ft of Head (Maximum) 16.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 9.1 gpm, Flow Rate @ 15 ft of Head (Maximum) 3 gpm, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Discharge Type Barbed, Cord Length 20 ft, Pump Type Waterfall Pump, Submersible Yes, Motor Enclosure Epoxy, Phase Single, Amps 0.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB04SA-VVC9-XXX)
- PULSAFEEDER Vlv Asy, Dis Pvc/Hyp/C .38 (L3201HC1-PVC)
- WATTS Watts 013540-10 AquaLock Check Valve Union - 1/2" CTS, Each (013540-10)
- DAYTON Chip Basket (742-10127)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- OASE Waterfall Pump, 1/9 HP, 120V, 16.5 ft. Head (45421)
- OASE Pond and Garden Pump, ABS, 13/64HP, 5.6 psi (57623)
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head (45414)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- PONDMASTER PMK1350 (350 pump, Filter, Fountain Head) (02213)
- Oase Pond & Fountain Pumps