Shop All Pond & Fountain Pumps
Oase
Pond and Garden Pump, ABS, 13/64HP, 5.6 psi
Mfr # 57623
Zoro # G0299190
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 13/64 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 2,640
- Amps 1.8 A
Product Information
- Brand Oase
- MFR # 57623
- Zoro # G0299190
- UPC # 706759576239
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 11 in |
Height | 5 1/2 in |
Cord Length | 20 ft |
Max. Dia. Solids | 3/8 in |
Width | 9 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 9 in |
Overall Length | 11 in |
Overall Height | 5.5 in |
Compatible Discharge Pipe Size | 2 in |
Solid Diameter (Maximum) | 0.38 in |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 13/64 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 13 ft, Flow Rate @ 5 ft of Head (Maximum) 7.6 gpm, Flow Rate @ 10 ft of Head (Maximum) 5.5 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Pond and Garden Pump, Submersible Yes, Series AquaMax Eco Classic 3600, Amps 1.8 A, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NO)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (95881015)
- DAYTON O-Ring Cup Spreader (PPTWA303G)
- DAYTON Cartridge, Filter (4RK78)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head (45414)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- OASE Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi (40347)
- OASE Waterfall Pump, 1/9 HP, 120V, 15.5 ft. Head (57394)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- DAYTON Pond Pump, 1/3 hp, 115V AC, Plastic Housing (55MU69)
- Oase Pond & Fountain Pumps