Shop All Pond & Fountain Pumps
Oase
Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head
Mfr # 45413
Zoro # G7770430
original price:
$28.34
6% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1/64 hp
- Voltage 120V AC
- Amps 0.09 A
- Max. Head 3.6 ft
Product Information
- Brand Oase
- MFR # 45413
- Zoro # G7770430
- UPC # 871980009167
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 3 5/16 in |
Height | 2 3/8 in |
Cord Length | 6 ft |
Manufacturers Warranty Length | 3 yr |
Cord Size | 18 |
Width | 1 3/4 in |
Overall Width | 1.72 in |
Overall Length | 3.29 in |
Overall Height | 2.35 in |
Spray Height (Maximum) | 3.6 ft |
Solid Diameter (Maximum) | 0.06 in |
Minimum Depth Required | 3 in |
Manufacturer Warranty Length | 2 yr |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1/64 hp, Solid Diameter (Maximum) 0.06 in, Minimum Depth Required 3 in, Spray Height (Maximum) 3.6 ft, Spray Width (Maximum) Not Applicable, Cord Length 6 ft, Amps 0.09 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Adjustable Flow Control, Grounding Plate, Smaller Plug Size for Easier Setup, Maximum Feet of Head 3.6 ft, Maximum Flow Rate 150 gph, Minimum Flow Rate 0 gph, Frequency 60 Hz, Housing Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PP1V0310G (PP1V0310G)
- BELL & GOSSETT Bearing (P77063)
- EDM ZAP PARTS Oil Safe Stumpy Pour Spout Lid, Yellow, (100509)
- FINISH THOMPSON Spout, PP, Blue (107072-1)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- OASE Waterfall Pump, 1/9 HP, 120V, 15.5 ft. Head (57394)
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head (45414)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- THE FOUNTAIN PUMP 290 GPH fountain pump w/adjustable flow control. 15' pwr cord. (01725)
- Oase Pond & Fountain Pumps