Shop All Pond Accessories
Oase
Fountain Nozzle, Frothy 1"
Mfr # 53224
Zoro # G0654853
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Oase
- MFR # 53224
- Zoro # G0654853
- Country of Origin China
- Category Pond Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Fountain Nozzle,Frothy 1" |
Description
Fountain Nozzle,Frothy 1 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S05B2K2KPNS000.)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-610-R)
- FLOTEC Jet Pump, Shallow Well, 1/2HP (FP4012)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- OASE Floating Fountain, w/LED Lights, 1/2HP (45393)
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black (45405)
- OASE Pond Skimmer, Floating, 580 GHP, 110VAC (50040)
- OASE Water Flow Regulator, 1-1/2" (51260)
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" (51262)
- AQUEON Aqueon Products-Glass-Aqueon Hood Led- Black 30 Inch 21107 (277007)
- Oase Pond Accessories