Shop All Pond Accessories
Oase
Corrugate Tubing, 20 ft.x1" ID, Black
Mfr # 45399
Zoro # G0654512
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Dia. 1.00 in
- Nominal Size 1 in
Product Information
- Brand Oase
- MFR # 45399
- Zoro # G0654512
- Country of Origin United States
- Category Pond Accessories
Dimensions
Outside Dia. | 1.00 in |
Nominal Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corrugate Tubing,20 ft.x1" ID,Black |
Description
Corrugate Tubing,20 ft.x1 In. ID,Black, Nominal Size 1 in, Outside Dia. 1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sensor Utility Pump, 1/4HP, 120V, 50ft.Cord (40GT80)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 15 GPM (3HJV8)
- GENERAC 2" Clean Water Pump with Hose Kit (7732)
- DAYTON Shaft Seal (PP5621011G)
- OASE Pond Gravity Filter, Multi-Stage, 2100gph (56930)
- OASE Multi WD 3 Outlet Water Distributor, 1" (46980)
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black (45405)
- OASE Water Trio Water Display Fountain (50353)
- OASE Pump Filter, Satellite, 2000 gph, 14-1/2inL (51074)
- OASE Floating Fountain, w/LED Lights, 1/2HP (45393)
- GLB Granule Chlorinating Sanitizer 25 lb (71222A)
- Oase Pond Accessories