Oakton

Waterproof Multiparameter Meter, IP67 (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Water Testing Meters

Key Features

  • Sub-Category Handheld
  • Salinity Range 0 to 50 ppt
  • pH Range -2.00 to 16.00
  • Salinity Accuracy +/-1% F.S.
  • Cable Length 3 ft
See all product information

Product Information

Dimensions

Cable Length 3 ft
Manufacturers Warranty Length 3 yr

Description

Waterproof Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 200 ppt, ORP Range 0 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -17 Degrees to 230 Degrees F, Salinity Range 0 to 50 ppt, Display LCD, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range -10 Degrees to 110 Degrees C, Calibration Automatic or Manual, Interface USB or RS-232, Cable Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products