Shop All Water Testing Meters
This Product is Discontinued
Oakton
Waterproof Multiparameter Meter, 3 ft. (Discontinued)
Mfr # WD-35630-80
Zoro # G8596147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Salinity Range 0 to 50 ppt
- Sub-Category Handheld
- pH Range -2.00 to 16.00
- Salinity Accuracy +/-1% F.S.
- Cable Length 3 ft
Product Information
- Brand Oakton
- MFR # WD-35630-80
- Zoro # G8596147
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Cable Length | 3 ft |
Manufacturers Warranty Length | 3 yr |
Description
Waterproof Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 200 ppt, ORP Range 0 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -17 Degrees to 230 Degrees F, Salinity Range 0 to 50 ppt, Display LCD, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range -10 Degrees to 110 Degrees C, Calibration Automatic or Manual, Interface USB or RS-232, Cable Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.