Shop All Water Testing Meter Accessories
This Product is Discontinued
Oakton
Water Meter, pH 5+ (Discontinued)
Mfr # WD-35613-50
Zoro # G4614741
Free Shipping & Returns
This Product is Discontinued
Key Features
- pH Range 0.00 to 14.00
- Includes (4) Batteries, Protective Rubber Boot/Stand
- Manufacturers Warranty Length 3 yr
- pH Accuracy +/-0.01
- Waterproof No
Product Information
- Brand Oakton
- MFR # WD-35613-50
- Zoro # G4614741
- Country of Origin Singapore
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | pH Meter |
pH Range | 0.00 to 14.00 |
Includes | (4) Batteries, Protective Rubber Boot/Stand |
pH Accuracy | +/-0.01 |
Waterproof | No |
Automatic Temperature Compensation | Yes |
Calibration | Yes |
Auto Power Off | Yes |
Operating Temp. Range (C) | 0 Degrees to 50 Degrees |
Temperature Compensation Range | 0 Degrees to 100 Degrees C |
Power Source | 4 ea 1.5 v AAA batteries |
pH Resolution | 0.01 pH |
Displayed Temperature Range | Yes |
Temp. Accuracy | +/-0.5 Degrees C |
Memory | No |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Description
pH Meter, pH Range 0.00 to 14.00Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Operating Temp. Range (F) 32 to 122, Operating Temp. Range (C) 0 to 50, Auto Power Off Yes, Memory No, Temperature Compensation Range 0.0 to 100 Degrees C, Calibration Yes, Power Source 4 ea 1.5 v AAA batteries, Includes (4) Batteries , Manufacturers Warranty Length 3 year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.