Shop All Water Testing Meters
This Product is Discontinued
Oakton
pH Meter, LCD, 150 Data Sets (Discontinued)
Mfr # WD-35614-30
Zoro # G2423648
Free Shipping & Returns
This Product is Discontinued
Key Features
- pH Range -2.00 to 16.00
- Waterproof IP67
- ORP Range 0 to 2000mV
- Automatic Temperature Compensation Yes
- Calibration NIST, USA
Product Information
- Brand Oakton
- MFR # WD-35614-30
- Zoro # G2423648
- Country of Origin Unknown
- Category Water Testing Meters
Details
Item | pH Meter |
pH Range | -2.00 to 16.00 |
Waterproof | IP67 |
ORP Range | 0 to 2000mV |
Automatic Temperature Compensation | Yes |
Calibration | NIST, USA |
Operating Temp. Range (F) | -17 Degrees to 230 Degrees |
Display | LCD |
Auto Power Off | Yes |
Power Source | (2) AA Batteries |
pH Accuracy | +/-0.01 |
Memory | 150 Data Sets |
Temperature Compensation Range | -12 Degrees to 110 Degrees C |
Displayed Temperature Range | -12 Degrees to 110 Degrees C |
Number of Tests | 0 |
Temp. Accuracy | +/-0.9 Degrees F |
pH Resolution | 0.01 pH |
Description
pH Meter, pH Range -2.00 to 16.00, ORP Range +/-2000mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -12 to 110 Degrees C, Operating Temp. Range (F) -17 Degrees to 230 Degrees , Display LCD, Auto Power Off Yes, Memory 150 Data Sets, Temperature Compensation Range -12 to 110 Degrees C, Calibration USA, NIST, Power Source (2) AA Batteries, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.