Shop All Chart Recorders
Oakton
HYGROTHERMOGRAPH 3 SPEED 14 TO 1
Mfr # WD-37250-00
Zoro # G4654456
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 14 to 122 Degrees F
- Accuracy Humidity +/-3% from 10 to 90% RH; +/-5% from 5 to 10% RH, Temp. +/-1 Degrees C / +/-1.8 Degrees F
- Dimensions (In.) 13 W x 11-1/2 H x 5 D
- Temp. Sensor Bimetallic Strip
- Includes 7 Day Sheet of Chart Paper, Blue Pen, Red Pen
Product Information
- Brand Oakton
- MFR # WD-37250-00
- Zoro # G4654456
- UPC # 643765902730
- Country of Origin Japan
- Category Chart Recorders
Dimensions
Dimensions (In.) | 13 W x 11-1/2 H x 5 D |
Battery Size | C |
Recorder Width | 13 in |
Recorder Depth | 5 in |
Manufacturer Warranty Length | 1 yr |
Recorder Height | 11.5 in |
Description
Three-Speed, Battery-Operated Hygrothermograph, Product Type Hygrothermograph, Recorder Height 11.5 in, Recorder Width 13 in, Recorder Depth 5 in, Minimum Temperature Measured Degrees F 14 Degrees F, Maximum Temperature Measured Degrees F 122 Degrees F, Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 15 min, Accuracy Degrees F +/-1.8 Degrees , Alert Type Light, Maximum Relative Humidity Measured 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PRL038)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR6)
- SUPCO Chart Recorder (CR4)
- DICKSON Temp Chart Recorder, 3 In (SC377)
- DICKSON Dickson C412 Circular Chart 8In Chart Recorder Parts And Accessory (C412)
- DICKSON Chart Recorder, 0 to 500 PSI (PW479)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- DICKSON 8 Pressure Chart Recorder (PW866)
- DICKSON 8 Pressure Chart Recorder (PW865)
- Oakton Chart Recorders