Shop All Electrodes and Probes
Oakton
EC Standards 84/1413/12880/111800 60mL
Mfr # 35661-09
Zoro # G001775188
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solution
- Testing Parameter Conductivity, TDS
- Measurement Range 111.8 mS, 12.88 mS, 1413 micron S, 84 micron S
- Operating Temp. Range 0 Degrees to 50 Degrees C
- Body Material HDPE
Product Information
- Brand Oakton
- MFR # 35661-09
- Zoro # G001775188
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 32 mm |
Length | 89 mm |
Details
Type | Solution |
Testing Parameter | Conductivity, TDS |
Measurement Range | 111.8 mS, 12.88 mS, 1413 micron S, 84 micron S |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Body Material | HDPE |
Recommended Use | Measure Conductivity and TDS |
Item | EC Standards 84/1413/12880/111800 60mL |
For Use With | Oakton 300 Series Meters |
Description
EC Standards 84/1413/12880/111800 60mL, Solution, Testing Parameter Conductivity, TDS, Measurement Range 111.8 mS, 12.88 mS, 1413 micron S, 84 micron S, Tip Shape Not Applicable, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material HDPE, Diameter 32 mm, Length 89 mm, Connector Not Applicable, For Use With Oakton 300 Series Meters, Reference Not Applicable, Junction Not Applicable, Recommended Use Measure Conductivity and TDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION PH PENCIL, PK3 (P-12M)
- CORNING PYREX Tall Form Berzelius Beakers, Gradu (1060-200)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- OAKTON EC Sensor Head 2m (35660-90)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON PH Electrode Cable 1m (35660-54)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- OAKTON PH Sensor Cartridge (35660-92)
- BROADLEY JAMES RETRACTION DYNAPROBE PH SENSOR PH AND ORP SENSOR (ST857-R331-E07B1)
- Oakton Water Quality Testing