Shop All Water Testing Meters
This Product is Discontinued
Oakton
Dissolved Oxygen Meter and Probe, IP67 (Discontinued)
Mfr # WD-35640-30
Zoro # G8596104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Length 10 ft
- Range 0 to 20 ppm, 0 to 200%, 0 to 20mg/L
- Manufacturers Warranty Length 3 yr
- Waterproof IP67
- Dissolved Oxygen Range 0 to 20 mg/L, 0 to 200 % saturation
Product Information
- Brand Oakton
- MFR # WD-35640-30
- Zoro # G8596104
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 3 yr |
Description
Dissolved Oxygen Meter and Probe, Dissolved Oxygen Range 0 to 20 mg/L, 0 to 200 Percent saturation, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -17 Degrees to 230 Degrees F, Operating Temp. Range (F) -17 Degrees to 230 Degrees , Operating Temp. Range (C) -10 Degrees to 110 Degrees , Display LCD, Barometric Pressure Range 450 to 850 mm Hg, Auto Power Off Yes, Memory 50 Data Sets, Temperature Compensation Range -10 Degrees to 110 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.