Shop All Calibration Solutions
Oakton
Cal Solution, pH, 10.01, 20 mL, PK20
Mfr # WD-35653-03
Zoro # G3973067
original price:
$89.32
31% off
new price: $61.59
/pk 20, $3.08/ea
$61.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PH
- Range 10.01 pH
- Container 20 mL Packet
Product Information
- Brand Oakton
- MFR # WD-35653-03
- Zoro # G3973067
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Calibration Solution |
Type | PH |
Range | 10.01 pH |
Container | 20 mL Packet |
Description
Calibration Solution, pH, Range 10.01 pH, Container 20 mL Packet, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- UNITED SCIENTIFIC Mini Projectile Launcher (MPL001)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- OAKTON Buffer Solution, pH, 4.01, 20 mL., PK20 (35653-01)
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- OAKTON Electrode Cleaning Solution, 1 Pt (00653-06)
- OAKTON Electrode Rinse Solution, 20 mL, PK20 (35653-00)
- OAKTON Buffer Solution, pH, 10.01,500 mL (00654-08)
- Oakton Calibration Solutions