Shop All Military & Tactical Boots
Oakley
Tactical Boots, 10, R, Black, Plain, Mens, PR
Mfr # 11190-02E-10
Zoro # G5907653
Free Shipping & Returns
$131.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Footwear Width R
- Toe Type Plain
- Height 8 in
- Color Black
Product Information
- Brand Oakley
- MFR # 11190-02E-10
- Zoro # G5907653
- UPC # 888896848155
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Size | 10 |
Footwear Width | R |
Height | 8 in |
Width | M |
Heel Height | 1 in or Greater |
Size (PRINT) | 10 |
Overall Height | 8 in |
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number 11190-02E-10, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, S, 1 PR (4061-S (7))
- VP RACING FUELS 5.5 GAL BLUE VP UTILITY JUG (3532-CA)
- NEWSTRIPE Stencil Trac, Pattern Lock for Stencils (10001146)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (VT1-10)
- OAKLEY Tactical Boots, 8, R, Black, Plain, Mens, PR (11190-02E-8)
- OAKLEY Tactical Boots, 10-1/2, R, Tan, Plain, Men, PR (11188-86W-10.5)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- Oakley Military & Tactical Boots