Shop All Safety Glasses
Oakley
Safety Glasses, Gray Plutonite Lens, Scratch-Resistant
Mfr # OO7065-01
Zoro # G5912398
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Plutonite
- Frame Material O-Matter
Product Information
- Brand Oakley
- MFR # OO7065-01
- Zoro # G5912398
- UPC # 888392162649
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Matte Black |
Lens Coating | Scratch-Resistant |
Lens Material | Plutonite |
Frame Material | O-Matter |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Halo |
UV Protection | 100% UVA/UVB/UVC |
Standards | ANSI Z87.1 (215), MIL PRF 32432 |
Includes | Microfiber Cleaning Bag |
X-Ray Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Metal Detectable | No |
Frame Type | Full-Frame |
Arm Tip Type | Wrap |
Arm Color | Black |
Frame Style | Wraparound |
Description
Safety Glasses, Series HALO, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Plutonite(R), Temple Color Black, Temple Style Wrap, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag, Standards ANSI Z87.1 (215), MIL PRF 32432
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Coverall, 3XL, 6 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LU95)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, M (240CM)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-139)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9328-04)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Scratch (OO9253-07)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-186)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-29)
- OAKLEY SI Ballistic M-Frm 2.0 Blk/Photochromic (11-197)
- SAFETY Safety Turbojet Indoor-Outdoor Safety Glasses; Set of 12 (I TURBO I/O)
- Oakley Safety Glasses