Oakley

Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Matte Black
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Plutonite
  • Frame Material O-Matter
See all product information

Product Information

  • Brand Oakley
  • MFR # OO9253-10
  • Zoro # G5923430
  • UPC #
    888392228840
  • Country of Origin United States
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Size Universal

Description

Safety Glasses, Series Det Cord, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.