Shop All Tactical Gloves
Oakley
Glove, M, Black, Hook and Loop, Tactical
Mfr # FOS900167-001-M
Zoro # G200892587
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Ergonomic
- Closure Type Hook and Loop
- Application Tactical
- Cuff Hook and Loop
- Standards TAA Compliant
Product Information
- Brand Oakley
- MFR # FOS900167-001-M
- Zoro # G200892587
- UPC # 190645999439
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | M |
Details
Cut | Ergonomic |
Closure Type | Hook and Loop |
Application | Tactical |
Cuff | Hook and Loop |
Standards | TAA Compliant |
Finger Style | Full Finger |
Color | Black |
ANSI/ISEA Abrasion Level | Not Tested |
Thumb Style | Ergonomic Offset |
Item | Factory Pilot Glove 2.0, Black, M |
ANSI/ISEA Cut Level | Not Tested |
Description
Factory Pilot Glove 2.0, Black, M, M, Black, Hook and Loop Cuff, Hook and Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- MONTOUR LINE White Traditional Event Fence Panel, (Panel Only) (FN-TRD-PNL-WH-55)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, XL (FOs900167-86W-XL)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- MECHANIX WEAR The Original® Tactical Glove, Gray, 2XL, 11" L, PR (MG-88-012)
- Oakley Tactical Gloves