Shop All Tactical Gloves
Oakley
Factory Pilot Glove 2.0, Coyote Tan, XL
Mfr # FOs900167-86W-XL
Zoro # G600892637
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Ergonomic
- ANSI/ISEA Cut Level Not Tested
- Standards TAA Compliant
- Closure Type Hook and Loop
- Application Tactical
Product Information
- Brand Oakley
- MFR # FOs900167-86W-XL
- Zoro # G600892637
- UPC # 190645999514
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | XL |
Details
Cut | Ergonomic |
ANSI/ISEA Cut Level | Not Tested |
Item | Factory Pilot Glove 2.0, Coyote, XL |
Standards | TAA Compliant |
Closure Type | Hook and Loop |
Application | Tactical |
Color | Coyote Tan |
Thumb Style | Ergonomic Offset |
Finger Style | Full Finger |
Cuff | Hook and Loop |
ANSI/ISEA Abrasion Level | Not Tested |
Description
Factory Pilot Glove 2.0, Coyote, XL, XL, Coyote Tan, Hook and Loop Cuff, Hook and Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Neofoam, XL, 12PK (09-K1218/XL)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- RINGERS GLOVES Gloves, Black, XL, PR (532)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- Oakley Gloves & Hand Protection