Shop All Tactical Gloves
Oakley
Factory Pilot Glove 2.0, Coyote Tan, L
Mfr # FOs900167-86W-L
Zoro # G400892608
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote Tan
- Closure Type Hook and Loop
- Size L
- Finger Style Full Finger
- Cuff Hook and Loop
Product Information
- Brand Oakley
- MFR # FOs900167-86W-L
- Zoro # G400892608
- UPC # 190645999484
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | L |
Details
Color | Coyote Tan |
Closure Type | Hook and Loop |
Finger Style | Full Finger |
Item | Factory Pilot Glove 2.0, Coyote, L |
Cuff | Hook and Loop |
ANSI/ISEA Cut Level | Not Tested |
Thumb Style | Ergonomic Offset |
ANSI/ISEA Abrasion Level | Not Tested |
Cut | Ergonomic |
Standards | TAA Compliant |
Application | Tactical |
Description
Factory Pilot Glove 2.0, Coyote, L, L, Coyote Tan, Hook and Loop Cuff, Hook and Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- MILWAUKEE TOOL N95 Valved Respirator with Gasket (10 pk) (48-73-4004)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, XL (FOs900167-86W-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-IBLK-04-L)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- Oakley Gloves & Hand Protection