Shop All Tool Bags, Backpacks & Totes
Oakley
Backpack, Backpack, Stealth Black, Nylon, Polyester
Mfr # 92060A-013
Zoro # G5919921
product price: $225.00
/ea
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Stealth Black
- Material Nylon, Polyester
- Features Abrasion Resistant Bottom Panel, Accessory Organization Panel, Bottom Shoe Compartment, Front Zip Pocket, Padded Side Access Panel, Water Bottle Side Pocket
- Size 20 in H x 14 in W x 8 in D
Product Information
- Brand Oakley
- MFR # 92060A-013
- Zoro # G5919921
- UPC # 887288724329
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 20 in H x 14 in W x 8 in D |
Height | 20" |
Length | 14" |
size | 20" H x 14" W x 8" D |
Length (In.) | 20 in |
Width (In.) | 14 in |
Width | 8" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Stealth Black |
Material | Nylon, Polyester |
Features | Abrasion Resistant Bottom Panel, Accessory Organization Panel, Bottom Shoe Compartment, Front Zip Pocket, Padded Side Access Panel, Water Bottle Side Pocket |
Fits | 17 in Laptop |
Closure | Zipper |
Holds | 2,074.8 cu in |
Includes | Adjustable Shoulder Strap |
Number of Pockets (Outside) | 10 |
For Use With | Accessories, AR Magazines, Firearms, Laptop, Pistols, Tactigami(TM) |
Number of Pockets (Inside) | 10 |
Type | Tactical |
Closure Type | zipper |
Description
Backpack, Tactical, Size 20 In. H x 14 In. W x 8 In. D, Color Black, Material Polyester, Nylon, Length (In.) 20, Width (In.) 14, Number of Pockets (Inside) 10, Number of Pockets (Outside) 10, Zipper Closure, Fits 17 In. Laptop, For Use With Laptop, Accessories, AR Magazines, Pistols, Firearms, Tactigami(TM), Features Padded Side Access Panel, Water Bottle Side Pocket, Front Zip Pocket, Accessory Organization Panel, Abrasion Resistant Bottom Panel, Bottom Shoe Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Airplane Groover, Round Ends, 1" Bit (CC322RE)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- J.W. WINCO GN310-10-125-E-NI Gear Lever Stainless Steel (10W125B69/E)
- OAKLEY Backpack, Backpack, Blackout, 600d Polyester (921026-02E)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 12" x 7" x 9", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- KLEIN TOOLS Tool Bag, Tool Bag, Black Canvas, 12-Inch, Black, No. 8 Black Canvas (510212BLK)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- KLEIN TOOLS Backpack, Lineman Backpack Black, Black, 4 Pockets (5185BLK)
- DICKIES Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets (57007)
- XCELITE Empty Canvas Case For 99Pr Tool Roll Kit (T99KN)
- Oakley Tool Bags, Backpacks & Totes